Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Box, 10 Drawer, Red, 55 in W

  • Mfr # KTI75135

  • Zoro # G106006101


product price: $1,625.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Number of Drawers
10
Color
Red
Includes
55" Premium 10 Drawer Double Bay 500 Lb. Tool Box (Matte Red)
Features
Double Bay
Width
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI75135
Zoro #
G106006101
UPC #
769622751355
Country of Origin
China

Dimensions

Width
55 in

Details

Item
Tool Box
Number of Drawers
10
Color
Red
Includes
55" Premium 10 Drawer Double Bay 500 Lb. Tool Box (Matte Red)
Features
Double Bay

Description

500 lb total capacity;10 drawer w/roller bearing slides, double bay top tool chest ;Anodized aluminum drawer pulls;Gas assist lid ;Integrated UL Power Strip;10 pc EVA liner set;Durable powder coated finish;Fully assembled

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.