Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wobble Socket Extension, 1/4"Dr, 9"

  • Mfr # KTI-21048

  • Zoro # G7030130


product price: $7.65
/ea
Sold in multiples of 4 for $30.60

Key Features

Drive Size
1/4"
Output Drive Size
1/4"
SAE or Metric
SAE
For Use With
1/4" Drives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-21048
Zoro #
G7030130
UPC #
00769622210487
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Output Drive Size
1/4"

Details

Item
Extension
SAE or Metric
SAE
For Use With
1/4" Drives

Description

Wobble Socket Extension,1/4 In.Dr,9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.