
Wobble Socket Extension, 3", 3/8"Dr
Mfr # KTI-22043
Zoro # G7046370
product price: $2.95
/eaSold in multiples of 4 for $11.80
Key Features
Drive Size
3/8"
Output Drive Size
3/8"
SAE or Metric
SAE
Drive Type
Wobble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KTI-22043
Zoro #
G7046370
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Output Drive Size
3/8"
Details
Item
Extension
SAE or Metric
SAE
Drive Type
Wobble
Description
Wobble Socket Extension, 3 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.