Zoro Homepage

Wrench, Adjustable, 4", Material: Chrome Vanadium Steel

  • Mfr # KTI48004T

  • Zoro # G7002690


product price: $9.15
/ea

Key Features

Overall Length
4"
Material
Chrome Vanadium Steel
Features
For Maximum Strength and Light Weight
Jaw Capacity
1/2"
Adjustable Wrench Nominal Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI48004T
Zoro #
G7002690
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4"
Adjustable Wrench Nominal Length
4"

Details

Item
Wrench,Adjustable,4"
Material
Chrome Vanadium Steel
Features
For Maximum Strength and Light Weight
Jaw Capacity
1/2"

Description

Wrench,Adjustable,4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.