
Wrench Set 23 pcs., Metric Pro-series
Mfr # KTI41803
Zoro # G6999349
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
23
Includes
(23) Combination Wrench Set: (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm, (1) 20mm, (1) 21mm, (1) 22mm, (1) 23mm, (1) 24mm, (1) 25mm, (1) 26mm, (1) 27mm, (1) 29mm, (1) 30mm, (1) 32mm; (1) Pouch
Measurement Type
Metric
Wrench Head Sizes
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 29mm, 30mm, 32mm
Wrench Style
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI41803
Zoro #
G6999349
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Wrench Head Sizes
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 29mm, 30mm, 32mm
Head Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 29mm, 30mm, 32mm
Details
Item
Wrench Set 23 pcs.,Metric Pro-series
Number of Pieces
23
Includes
(23) Combination Wrench Set: (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm, (1) 18mm, (1) 19mm, (1) 20mm, (1) 21mm, (1) 22mm, (1) 23mm, (1) 24mm, (1) 25mm, (1) 26mm, (1) 27mm, (1) 29mm, (1) 30mm, (1) 32mm; (1) Pouch
Measurement Type
Metric
Wrench Style
Combination
SAE or Metric
Metric
Number of Points
12
Description
Wrench Set 23 pcs.,Metric Pro-series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.