Shop K-TOOL INTERNATIONAL
See all product information
Create Account
2 In 1 Grease Gun
- Mfr # KTIXD73900
- Zoro # G906006004
product price:
$
33.59
/ea
Key Features
Operating Pressure - Maximum
7,000 psi
Handle Style
Lever Grip
Cartridge Capacity
14 oz
Strokes per Oz
40 stroke/oz
Flexible Hose Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTIXD73900
- Zoro #
- G906006004
- UPC #
- 769622910325
- Country of Origin
- China
Dimensions
- Flexible Hose Length
- 18 in
Details
- Operating Pressure - Maximum
- 7,000 psi
- Handle Style
- Lever Grip
- Cartridge Capacity
- 14 oz
- Item
- Grease Gun
- Strokes per Oz
- 40 stroke/oz
- Hose Type
- Flexible
Description
Adjustable stroke for changing pressure build up from 4500 PSI in pistol mode to 7000 PSI in lever mode;Variable grease discharge from 1 oz. per 40 strokes to 1 oz. per 22 strokes;Includes 6" Steel Extension, 18" flexible grease hose & coupler;Barrel with 0.049” (1.2 mm) wall thickness;Aluminum die cast head fitted with bulk loader & air bleeder valve;Non-slip comfortable vinyl grip handle;For use with 14 oz. Grease cartridge or 500 cc Bulk Fill;Max. air pressure to 100 PSI (7 BAR)
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.