Zoro Homepage

Neck Work Light, Rechargeable Flexible, 300/150 Lum, Dimable

  • Mfr # KTIXD5523

  • Zoro # G706006501


product price: $44.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTIXD5523
Zoro #
G706006501
UPC #
769622910219
Country of Origin
China

Description

Durable, water-resistant, oil-resistant, and grease resistant;Brightness: 300 lumens (full) /150 lumen (half), dimmable across a broad band of brightness levels;Comfortable and lightweight at less than half a pound with an IP54 rating;Strong, yet flexible and versatile to conform to each individual's work position;Charging time 3.5 hours with a run time of 3 to 6 hours. Battery 3.7V, 2,200 mAh rechargeable. Magnetic bottom;Ergonomic design to make your neck comfortable;Flexible gooseneck for infinite directional capacity;Dual heads control by either end;Long hold the buttons to activate dimmer function;Magnet on the back enables mounting light onto metal surfaces;Max. brightness: 300 lm (full) /150 lm (half);Runtime: 3 hours (full) / 6 hours (half);Battery: 3.7V 2200 MAH Li-ion rechargeable;IPX4 rating;Includes: Type C USB cable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.