Zoro Homepage

Anti-Slip Heel Traction Aid, Mid-Sole Coverage, Strap-On, Thermoplastic Elastomer, Stud

  • Mfr # V9770870-O/S

  • Zoro # G305293326


product price: $36.99
/pr

Key Features

Fits Shoe Size
Universal
Traction Material
Thermoplastic Elastomer
Footwear Coverage Style
Mid-Sole
Traction Type
Stud
Traction Attachment Style
Strap-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V9770870-O/S
Zoro #
G305293326
UPC #
620345950848
Country of Origin
China

Dimensions

Fits Shoe Size
Universal

Details

Item
Anti-Slip Heel Traction Aid
Traction Material
Thermoplastic Elastomer
Footwear Coverage Style
Mid-Sole
Traction Type
Stud
Traction Attachment Style
Strap-On
Suggested Environment
Indoor, Outdoor
For Use on Surface Types
Ice, Snow
Upper Material
Tungsten Carbide
Color
Black
Gender
Unisex

Description

Traction Device, Footwear Coverage Style Mid-Sole, Upper Material TPE, Traction Type Stud, Traction Material Tungsten Carbide, Traction Attachment Style Strap-On, Fits Shoe Size Universal, Black, Unisex, For Use on Surface Types Ice, Snow, Indoor, Outdoor, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.