Heel Traction Aid, Heel Coverage, Strap-On, Steel, Stud, Fits Shoe Size 10-1/2 to 13-1/2
Mfr # V5770170-XL
Zoro # G5252947
product price: $41.99
/prKey Features
Fits Shoe Size
10-1/2 to 13-1/2
Traction Material
Steel
Footwear Coverage Style
Heel
Traction Type
Stud
Traction Attachment Style
Strap-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V5770170-XL
Zoro #
G5252947
UPC #
-
Country of Origin
Estonia
Dimensions
Fits Shoe Size
10-1/2 to 13-1/2
Size
Xl
Traction Device Dimensions
4 in L x 4 in W x 6 in H
Dimensions
4"L x 4"W x 6"H
Details
Item
Heel Traction Aid
Traction Material
Steel
Footwear Coverage Style
Heel
Traction Type
Stud
Traction Attachment Style
Strap-On
For Use on Surface Types
Ice, Snow
Upper Material
Rubber
Material
Rubber
Color
Black
Gender
Unisex
Suggested Traction Environment
Ice, Slip, Snow
Description
Heel Traction Aid, Footwear Coverage Style Heel, Upper Material Rubber, Traction Type Stud, 4 in L x 4 in W x 6 in H, Traction Material Steel, Traction Attachment Style Strap-On, Fits Shoe Size 10-1/2 to 13-1/2, Black, Unisex, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.