Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indoor Traction Aid, Rubber, Black, Pull-On

  • Mfr # V9553510-L

  • Zoro # G911471309


product price: $42.89
/pr

Key Features

Color
Black
Traction Material
Rubber
Footwear Coverage Style
Ball, Heel, Mid-Sole
Traction Type
Rubber
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V9553510-L
Zoro #
G911471309
UPC #
626053650551
Country of Origin
China

Dimensions

Fits Shoe Size
Men's: 9.5 to 11 Woman's: 11 to 13.5

Details

Item
Indoor Traction Aid
Color
Black
Traction Material
Rubber
Footwear Coverage Style
Ball, Heel, Mid-Sole
Traction Type
Rubber
Gender
Unisex
Traction Attachment Style
Pull-On
Upper Material
Natural Rubber
Suggested Environment
Indoor
For Use on Surface Types
Grease, Oil, Soap, Water

Description

Indoor Traction Aid, Footwear Coverage Style Ball, Heel, Mid-Sole, Upper Material Natural Rubber, Traction Type Rubber, Not Applicable, Traction Material Rubber, Traction Attachment Style Pull-On, Fits Shoe Size Men's: 9.5 to 11 Woman's: 11 to 13.5, Black, Unisex, For Use on Surface Types Grease, Oil, Soap, Water, Indoor, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.