Indoor Traction Aid, Rubber, Black, Pull-On
Mfr # V9553510-XL
Zoro # G511471334
product price: $41.95
/prKey Features
Color
Black
Footwear Coverage Style
Ball, Heel, Mid-Sole
Upper Material
Natural Rubber
Gender
Unisex
Suggested Environment
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V9553510-XL
Zoro #
G511471334
UPC #
626053650568
Country of Origin
China
Dimensions
Fits Shoe Size
Men's: 11.5 to 13 Woman's: 13.5 to 15
Details
Item
Indoor Traction Aid
Color
Black
Footwear Coverage Style
Ball, Heel, Mid-Sole
Upper Material
Natural Rubber
Gender
Unisex
Suggested Environment
Indoor
Traction Type
Rubber
Traction Material
Rubber
Traction Attachment Style
Pull-On
For Use on Surface Types
Grease, Oil, Soap, Water
Description
Indoor Traction Aid, Footwear Coverage Style Ball, Heel, Mid-Sole, Upper Material Natural Rubber, Traction Type Rubber, Not Applicable, Traction Material Rubber, Traction Attachment Style Pull-On, Fits Shoe Size Men's: 11.5 to 13 Woman's: 13.5 to 15, Black, Unisex, For Use on Surface Types Grease, Oil, Soap, Water, Indoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.