Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indoor Traction Aid, Rubber, Black, Pull-On

  • Mfr # V9553510-XS

  • Zoro # G211471320


product price: $42.89
/pr

Key Features

Color
Black
Footwear Coverage Style
Ball, Heel, Mid-Sole
Traction Attachment Style
Pull-On
Traction Material
Rubber
Suggested Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V9553510-XS
Zoro #
G211471320
UPC #
626053650520
Country of Origin
China

Dimensions

Fits Shoe Size
Men's: 3.5 to 5 Woman's: 5 to 6.5

Details

Item
Indoor Traction Aid
Color
Black
Footwear Coverage Style
Ball, Heel, Mid-Sole
Traction Attachment Style
Pull-On
Traction Material
Rubber
Suggested Environment
Indoor
Upper Material
Natural Rubber
Traction Type
Rubber
Gender
Unisex
For Use on Surface Types
Grease, Oil, Soap, Water

Description

Indoor Traction Aid, Footwear Coverage Style Ball, Heel, Mid-Sole, Upper Material Natural Rubber, Traction Type Rubber, Not Applicable, Traction Material Rubber, Traction Attachment Style Pull-On, Fits Shoe Size Men's: 3.5 to 5 Woman's: 5 to 6.5, Black, Unisex, For Use on Surface Types Grease, Oil, Soap, Water, Indoor, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.