Zoro Homepage

Traction Device, Black, Stud, PR

  • Mfr # V6770170-L

  • Zoro # G504851334


product price: $35.99
/pr

Key Features

Color
Black
Gender
Unisex
Upper Material
Tungsten Carbide
Fits Shoe Size
Women's 9 1/2 to 14; Men's 7 to 10
Footwear Coverage Style
Heel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V6770170-L
Zoro #
G504851334
UPC #
6417881123416
Country of Origin
Estonia

Dimensions

Size
L
Fits Shoe Size
Women's 9 1/2 to 14; Men's 7 to 10

Details

Item
Anti-Slip Heel Traction Aid
Color
Black
Gender
Unisex
Upper Material
Tungsten Carbide
Footwear Coverage Style
Heel
Traction Type
Stud
Traction Material
Thermoplastic Elastomer
For Use on Surface Types
Ice, Snow
Traction Attachment Style
Hook and Loop
Suggested Environment
Outdoor

Description

Traction Device, Footwear Coverage Style Heel, Upper Material TPE, Traction Type Stud, Traction Material Tungsten Carbide, Traction Attachment Style Hook-and-Loop, Fits Shoe Size Women's 9 1/2 to 14; Men's 7 to 10, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.