Traction Device, Black, Stud, PR
Mfr # V6770170-XL
Zoro # G004851322
product price: $35.99
/prKey Features
Color
Black
Gender
Unisex
Footwear Coverage Style
Heel
Upper Material
Tungsten Carbide
Fits Shoe Size
Men's 10 1/2 to 13 1/2; Women's 14+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V6770170-XL
Zoro #
G004851322
UPC #
6417881123447
Country of Origin
Estonia
Dimensions
Size
XL
Fits Shoe Size
Men's 10 1/2 to 13 1/2; Women's 14+
Details
Item
Anti-Slip Heel Traction Aid
Color
Black
Gender
Unisex
Footwear Coverage Style
Heel
Upper Material
Tungsten Carbide
Traction Material
Thermoplastic Elastomer
For Use on Surface Types
Ice, Snow
Traction Type
Stud
Suggested Environment
Outdoor
Traction Attachment Style
Hook and Loop
Description
Traction Device, Footwear Coverage Style Heel, Upper Material TPE, Traction Type Stud, Traction Material Tungsten Carbide, Traction Attachment Style Hook-and-Loop, Fits Shoe Size Men's 10 1/2 to 13 1/2; Women's 14+, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.