Traction Device, Mid-Sole Coverage, Strap-On, Tungsten Carbide, Stud, Fits Shoe Size Universal
Mfr # V8770260-O/S
Zoro # G6592229
product price: $43.69
/prKey Features
Fits Shoe Size
Universal
Traction Material
Tungsten Carbide
Footwear Coverage Style
Mid-Sole
Traction Type
Stud
Traction Attachment Style
Strap-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V8770260-O/S
Zoro #
G6592229
UPC #
620345950763
Country of Origin
China
Dimensions
Fits Shoe Size
Universal
Width
1 3/4 in
Length
3 in
Traction Device Dimensions
3 in L x 1-3/4 in W x 1/2 in H
Height
1/2 in
Length (Straight Wireway)
3 in
Fits Footwear Size
Universal
Details
Item
Traction Device
Traction Material
Tungsten Carbide
Footwear Coverage Style
Mid-Sole
Traction Type
Stud
Traction Attachment Style
Strap-On
Suggested Environment
Indoor, Outdoor, Transitional
For Use on Surface Types
Ice, Snow
Upper Material
Rubber
Gender
Unisex
Color
Black, Orange, Yellow
Footwear Brand
K1 SERIES
Suggested Traction Environment
Ice, Snow
Product Type
Traction Device
Description
Traction Device, Footwear Coverage Style Mid-Sole, Upper Material Rubber, Traction Type Stud, 3 in L x 1-3/4 in W x 1/2 in H, Traction Material Tungsten Carbide, Traction Attachment Style Strap-On, Fits Shoe Size Universal, Black, Orange, Yellow, Unisex, For Use on Surface Types Ice, Snow, Indoor, Outdoor, Transitional, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.