Zoro Homepage

Traction Device, Mid-Sole Coverage, Strap-On, Tungsten Carbide, Stud, Fits Shoe Size Universal

  • Mfr # V9770250-O/S

  • Zoro # G6592393


product price: $32.99
/pr

Key Features

Fits Shoe Size
Universal
Traction Material
Tungsten Carbide
Footwear Coverage Style
Mid-Sole
Traction Type
Stud
Traction Attachment Style
Strap-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V9770250-O/S
Zoro #
G6592393
UPC #
620345950435
Country of Origin
China

Dimensions

Fits Shoe Size
Universal
Width
1 3/4 in
Traction Device Dimensions
3 in L x 1-3/4 in W x 1/2 in H
Length
3 in
Height
1/2 in
Length (Straight Wireway)
3 in

Details

Item
Traction Device
Traction Material
Tungsten Carbide
Footwear Coverage Style
Mid-Sole
Traction Type
Stud
Traction Attachment Style
Strap-On
Suggested Environment
Indoor, Outdoor, Transitional
For Use on Surface Types
Ice, Snow
Upper Material
Rubber
Gender
Unisex
Color
Black, Orange
Footwear Brand
K1 SERIES
Products By Industry
General Approach
Suggested Traction Environment
Ice, Snow

Description

Traction Device, Footwear Coverage Style Mid-Sole, Upper Material Rubber, Traction Type Stud, 3 in L x 1-3/4 in W x 1/2 in H, Traction Material Tungsten Carbide, Traction Attachment Style Strap-On, Fits Shoe Size Universal, Black, Orange, Unisex, For Use on Surface Types Ice, Snow, Indoor, Outdoor, Transitional, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.