Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traction Device, Stud, Universal Size, PR

  • Mfr # V9770350-O/S

  • Zoro # G8095257


product price: $34.99
/pr

Key Features

Traction Type
Stud
Length
3 1/8 in
Upper Material
Rubber
Height
1/2 in
Suggested Environment
Indoor, Outdoor, Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V9770350-O/S
Zoro #
G8095257
UPC #
620345950428
Country of Origin
China

Dimensions

Length
3 1/8 in
Height
1/2 in
Width
2 1/4 in
Traction Device Dimensions
3-1/16 in L x 2-3/16 in W x 1/2 in H
Fits Shoe Size
Universal

Details

Item
Traction Device
Traction Type
Stud
Upper Material
Rubber
Suggested Environment
Indoor, Outdoor, Transitional
Traction Attachment Style
Strap-On
Footwear Coverage Style
Mid-Sole
For Use on Surface Types
Ice, Mud, Snow
Gender
Unisex
Traction Material
Tungsten Carbide

Description

Traction Device, Footwear Coverage Style Mid-Sole, Upper Material Rubber, Traction Type Stud, 3-1/16 in L x 2-3/16 in W x 1/2 in H, Traction Material Tungsten Carbide, Traction Attachment Style Strap-On, Fits Shoe Size Universal, Black, Orange, Unisex, For Use on Surface Types Ice, Snow, Indoor, Outdoor, Transitional, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.