Traction Device, Stud, Universal Size, PR
Mfr # V9770770-O/S
Zoro # G7823727
product price: $33.19
/prKey Features
Gender
Unisex
Upper Material
Rubber
Traction Attachment Style
Strap-On
Width
2 1/4 in
Traction Type
Stud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V9770770-O/S
Zoro #
G7823727
UPC #
620345950343
Country of Origin
China
Dimensions
Width
2 1/4 in
Length
3 1/8 in
Traction Device Dimensions
3-1/16 in L x 2-3/16 in W x 1/16 in H
Fits Shoe Size
Universal
Height
1/8 in
Details
Item
Traction Device
Gender
Unisex
Upper Material
Rubber
Traction Attachment Style
Strap-On
Traction Type
Stud
Suggested Environment
Indoor, Outdoor, Transitional
Footwear Coverage Style
Mid-Sole
Traction Material
Tungsten Carbide
For Use on Surface Types
Ice, Mud, Snow
Description
Traction Device, Footwear Coverage Style Mid-Sole, Upper Material Rubber, Traction Type Stud, 3-1/16 in L x 2-3/16 in W x 1/16 in H, Traction Material Tungsten Carbide, Traction Attachment Style Strap-On, Fits Shoe Size Universal, Black, Unisex, For Use on Surface Types Ice, Snow, Indoor, Outdoor, Transitional, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.