Zoro Homepage

12V 22Ah K2B12V22EB Lithium Iron Phosphate Battery with BMS

  • Mfr # K2B12V22EB

  • Zoro # G506372462


product price: $448.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2B12V22EB
Zoro #
G506372462
UPC #
-
Country of Origin
United States

Description

K2 Energy 12V 22Ah K2B12V22EB Lithium Iron Phosphate Battery with BMS
K2 Energy 12V 22Ah K2B12V22EB Lithium Iron Phosphate Battery has a battery management system (BMS) in place. BMS keeps a check on the key operational parameters during charging and discharging such as voltages, currents, internal and ambient temperature.
Battery Management Systems Main Objectives:
Protect the cells or the battery from damage
Prolong the life of the battery
Maintain the battery in a state in which it can fulfil the functional requirements of the application for which it was specified.
Self-Checking
Defect Alerting Function
Capacity (SOC) Calculating
High Voltage Leakage Warning
Charging and Discharging Management
Collection of Voltage, Current and Temperature
Over Current, Over Volt, Temperature Protection
Communication: display , data transfer
K2 Energy 12V 22Ah K2B12V22EB Lithium Iron Phosphate Battery Specifications:
Nominal Capacity @ C/5 (Ah):22
Average Operating Voltage@ C/5 (V): 12.8
Height: 6.5in (165mm)
Width: 3.52in (89.5mm)
Length: 4.53in (115mm)
Weight: 5.51 lbs
K2 Energy Lithium Iron Phosphate Battery Applications:
Electric Propelling Application
Engine starting battery
Commercial bus and transit: E-car, E-bus, Golf troller/car, E-bike, Scooter, RV, AGV, Marine, Tourist car, Caravan, Wheel chair, E-truck, E-sweeper, Floor cleaner, E-walker etc
Intellectual Robots
Razor Products: Razor MX350 Dirt Rocket (version 1-32), Razor MX400 Dirt Rocket (version 1-32), Razor Pocket Rocket (versions 7-26), Razor Ground Force Go Kart (version 13 and up**), Razor Ground Force Drifter (version 1+), Razor Pocket Mod (Bistro, Betty, Vapor, Bella, etc)(versions 1-44), Razor Sport Mod (version 1+), Razor Dirt Quad (version 1+), Razor Dune Buggy (versions 1+)
Razor dirt bikes, go karts, Pocket Mods, and other 4-wheelers
Power tools: electric drills, toys
Energy Storage
e-bikes, e-scooters, golf carts, solar applications, energy storage, robotics, electric wheelchairs, flash photography
Solar-Wind Power System
City Grid (On/off)
Backup System and UPS
Telecom base, CATV system, Computer Server center, Medical instrument, Military equipment
Security and electronics, Mobile POS, Mining light/Torch/LED light/Emergency light

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.