K2C24V2A 24V 2Ah LiFePO4 Charger with Faston 250 Connectors

  • Mfr # K2C24V2A02

  • Zoro # G706372484


product price:  $78.19
/ea
Free Shipping & Returns

Key Features

Voltage
12
Capacity - Batteries
2
Battery Chemistry
LiFePO4
Length
5.5
Charger Output Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2C24V2A02
Zoro #
G706372484
UPC #
261901392216
Country of Origin
United States

Dimensions

Length
5.5
Height
2.4
Battery Size
Custom
Width
1.8

Details

Voltage
12
Capacity - Batteries
2
Battery Chemistry
LiFePO4
Charger Output Voltage
12
Amps
2
Color
Assorted Colors

Description

K2 Energy K2C24V2A 24V 2Ah LiFePO4 Charger with Faston 250 ConnectorsK2 Energy 24V 2Ah K2C24V2A LiFePO4 Smart Charger is K2's smart Lithium Iron Phosphate battery charger. It provides short circuit protection as well as over current protection. It has a charging LED indicator light so you know when your battery is fully charged. The charger is also light weight making it portable and easy to carry.K2 Energy K2C24V2A Charger Specifications:AC Input Voltage: 50 / 60Hz 100-240 VACAC Input Current: 1.8 AOutput Voltage: DC 29.40VOutput Load: 2.0 A MaxK2 Energy K2C24V2A Charger Key Features and Benefits:Short Circuit ProtectionOver Current ProtectionCharging LED indicator lightCompact and Lightweight PortabilityReverse Polarity & Auto RecoveryMultiple K2 Battery CompatibilityQuick Charge timesCustom Terminals AvailableK2 Energy K2C24V2A Charger Operating Conditions:Operating Temperature: 0? - 40? CStorage Temperature: -20? - 60? COperating Humidity: 5% - 65% RHStorage Humidity: 5% - 65% RHCaution: Indoor use only - K2|LiFeP04 batteries onlyDimensions: 5.5 in. x 2.4 in. x 1.8 in. - (140mm*62mm*35mm)Terminals: FASTON 250 CONNECTORSSafety Rating: CE, UL, FCC, RoHS, PSEK2 Energy Warning:Use special caution when working with secondary lithium cells, they are very sensitive to charging characteristics and may explode if mishandled.Protective Circuit Board is required when making packsMake sure user has enough knowledge on secondary lithium rechargeable batteries in charging, discharging and assembly before use.Put the batteries in fire-proof container in chargingNever leave batteries unattended when chargingDo not put batteries on wood surface or carpet when chargingNeed more than one K2 Energy K2C24V2A Lithium Iron Phosphate Charger? We offer great discounts on quantity orders and Discount Shipping offers available.SpecificationsBrand: K2 EnergyOutput Voltage: 24VAmperage: 2AhChemistry: LiFePO4Length: 5.5"Height: 2.4"Width: 1.8"Terminal Type: Fasten 250 ConnectorsCompatibilityK2 Energy: K2B12V10EB, K2B12V19EB, K2B12V3EB, K2B12V7EB, K2B24V10EB, K2B24V25EB, K2B24V48EB, K2B24V50EB, K2D6V12EB

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.