Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 HP Cast Iron Convertible Jet Pump

  • Mfr # WPD10001K

  • Zoro # G902630197


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Standards
Certified lead-free to NSF/ANSI/CAN 61 and NSF/ANSI 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPD10001K
Zoro #
G902630197
UPC #
6948217090237
Country of Origin
China

Details

Standards
Certified lead-free to NSF/ANSI/CAN 61 and NSF/ANSI 372

Description

The K2 Pumps 1 HP Convertible Jet Pump is constructed of heavy-duty cast iron. Convertible jet pumps can be used in both shallow well or deep well applications. The pump is installed above ground for shallow wells with depth to water from 0' to 25', or deep wells up to 110'. It comes with a 115/230-Volt dual-voltage motor which is preset at 230-Volt. The pump delivers up to 24 GPM at 0' of lift, with a maximum pressure shut off at 70 PSI. Includes the ejector kit and pressure regulator.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.