Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 HP Shallow Well Jet Pump and Tank System

  • Mfr # WPS05002TK

  • Zoro # G402630208


product price: $284.53
/ea
Free Shipping & Returns

Key Features

Standards
Certified lead-free to NSF/ANSI/CAN 61 and NSF/ANSI 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPS05002TK
Zoro #
G402630208
UPC #
6948217090190
Country of Origin
China

Details

Standards
Certified lead-free to NSF/ANSI/CAN 61 and NSF/ANSI 372

Description

The K2 Pumps 1/2 HP Shallow Well Jet Pump and Tank System is constructed of rugged cast iron. The System is ready to install above-ground for wells with depth to water from 0' to 25'. The pump comes with a 115/230V dual-voltage motor which is preset at 230V, and a 30/50 pressure switch. The pump delivers up to 7.2 GPM at 0' of lift, with a maximum pressure shut off at 66 PSI. The diaphragm tank has a 6-gallon capacity and is pre-charged at 28 PSI.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.