Zoro Homepage

2 Quick Connect Fitting

  • Mfr # AQC200K

  • Zoro # G210867780


product price: $9.85
/ea

Key Features

Coupling Material
Reinforced thermoplastic
For Use With
Sewage pump installation
Depth
4.14"
Color
Black
Max. Temp. (F)
140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQC200K
Zoro #
G210867780
UPC #
6948217091487
Country of Origin
China

Dimensions

Depth
4.14"
Width (In.)
4.13"
Pipe insertion depth
2.35"

Details

Coupling Material
Reinforced thermoplastic
For Use With
Sewage pump installation
Color
Black
Max. Temp. (F)
140°F
Thread
2" NPT
Max. Working Pressure (PSI)
20 psi
Pump outlet distance
2.25"
Pipe (OD.A)
2.38"

Description

The K2 Pumps Quick Connect Fitting simplifies connecting PVC pipe to the discharge outlet of a sewage pump. Simply insert the fitting into the pump's discharge outlet and tighten, insert the PVC pipe into the fitting, and hand tighten the fitting around the PCV pipe. You are done! No mess, no other installation items needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.