Zoro Homepage

3/4 HP Cast Iron Shallow Well Jet Pump

  • Mfr # WPS07501K

  • Zoro # G002630226


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Standards
Certified lead-free to NSF/ANSI/CAN 61 and NSF/ANSI 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPS07501K
Zoro #
G002630226
UPC #
6948217090213
Country of Origin
China

Details

Standards
Certified lead-free to NSF/ANSI/CAN 61 and NSF/ANSI 372

Description

The K2 Pumps 3/4 HP Shallow Well Jet Pump is constructed of heavy-duty cast iron. The pump is installed above ground for shallow wells with depth to water from 0' to 25'. It comes with a 115/230-Volt dual-voltage motor which is preset at 230-Volt. The pump delivers up to 12.7 GPM at 0' of lift, with a maximum pressure shut off at 77 PSI. Includes a pre-installed pressure gauge and 30/50 PSI pressure switch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.