Zoro Homepage

3/4 HP Cast Iron Submersible Sump Pump with Quick Connect Fitting and Vertical Switch

  • Mfr # SPI07502K

  • Zoro # G202630200


product price: $171.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPI07502K
Zoro #
G202630200
UPC #
6948217090077
Country of Origin
China

Description

The K2 Pumps 3/4 hp Sump Pump is constructed of heavy-duty cast iron and is ideal for applications that require a rugged submersible sump pump. The innovative Quick-Connect fitting features a metal ring with teeth that firmly grip PVC pipes. This allows for installation in minutes by eliminating the need for PVC primer, glue or plumber's tape. The pump can remove water up to 5,200 gallons per hour (GPH) at 0' of lift. The maximum lift of this pump is 28'. The Snap action vertical float switch only requires a 10” or larger diameter basin to operate. The energy-efficient PSC oil-filled motor with thermal overload protection, provides heat dissipation and permanent lubrication, which help extend the life of the pump. Top suction design filters debris and minimizes clogging. Comes with a 10' power cord.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.