Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 HP Stainless Steel Automatic Booster Pump

  • Mfr # WPS07505PCK

  • Zoro # G002630233


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Standards
Certified lead-free to NSF/ANSI/CAN 61 and NSF/ANSI 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPS07505PCK
Zoro #
G002630233
UPC #
6948217090398
Country of Origin
China

Details

Standards
Certified lead-free to NSF/ANSI/CAN 61 and NSF/ANSI 372

Description

The K2 Pumps 3/4 HP Automatic Booster Pump maintains and increases municipal water pressure. It also works as a booster pump for municipal water or with a tankless shallow well jet pump. The pump is constructed with a stainless steel pump housing and cast aluminum pump base. The 115-Volt single phase PSC motor is fan-cooled for extended life, with auto reset thermal overload protection. The pump delivers up to 10 GPM at 0' of lift with a maximum pressure shutoff at 66 psi.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.