Contractor Series 1/2 HP Submersible Sump Pump, Piggyback Tethered, 115 Volt, 8.5 Amp, Cast Iron

  • Mfr # SPI05008TPK

  • Zoro # G806620133


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Discharge NPT
1-1/2" NPT
Housing Material
Cast Iron
HP
1/2 HP
Max. Head
27 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPI05008TPK
Zoro #
G806620133
UPC #
6948217090985
Country of Origin
China

Dimensions

Cord Length
20 ft

Details

Discharge NPT
1-1/2" NPT
Housing Material
Cast Iron
HP
1/2 HP
Max. Head
27 ft
Max. Temp.
130 Degrees F
Motor RPM
1725

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.