Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T400PLUSBK
Zoro #
G0157720
UPC #
045464232758
Country of Origin
United States
Dimensions
Bandwidth (MHz)
440 MHz
Overall Length (In.)
48 in
Base Dia. (In.)
3/8 in
Thread Size (In.)
3/8
Antenna Diameter (In.)
3/8 in
Antenna Length (In.)
48 in
Thread Size
3/8 in
Bandwidth
440 MHz
Antenna Length
48 in
Overall Length
48 in
Base Diameter
3/8 in
Antenna Diameter
3/8 in
Description
Antenna, Antenna Length 48 in, Black, 26 to 30 MHz, Power Rating 2,500 W, Mounting Style Bracket, Overall Length 48 in, Antenna Diameter 3/8 in, Bandwidth 440 MHz, Base Diameter 3/8 in
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.