Antenna, Tunable, 48inH, White (Discontinued)
- Mfr # T400PLUSWH
- Zoro # G0157711
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T400PLUSWH
Zoro #
G0157711
UPC #
045464232772
Country of Origin
United States
Dimensions
Bandwidth (MHz)
440
Overall Length (In.)
48
Base Dia. (In.)
0.375
Thread Size (In.)
3/8
Antenna Length (In.)
48
Antenna Diameter (In.)
3/8
Details
Item
Antenna
Type
Tunable
Finish
White
Frequency (MHz)
26 to 30
Frequency Range (Hz)
26 to 30
Power Rating (Watts)
2500
Number of Bands
2
Application
CB Communication
For Use With
CB Radio
Material
Shrink Tube
Description
Antenna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.