Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
K40 Antennas & Accessories Antenna, Tunable, 49inH, Black TR40PLUSBK

Antenna, Tunable, 49inH, Black (Discontinued)

  • Mfr # TR40PLUSBK
  • Zoro # G0157687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR40PLUSBK
Zoro #
G0157687
UPC #
045464232369
Country of Origin
United States

Dimensions

Bandwidth (MHz)
440 MHz
Overall Length (In.)
49 in
Base Dia. (In.)
3/8 in
Thread Size (In.)
3/8
Antenna Length (In.)
49 in
Antenna Diameter (In.)
3/8 in
Antenna Length
49 in
Overall Length
49 in
Antenna Diameter
3/8 in
Base Diameter
3/8 in
Thread Size
3/8 in
Bandwidth
440 MHz

Details

Item
Antenna
Type
Tunable
Finish
Black
Frequency (MHz)
26 to 30 MHz
Frequency Range (Hz)
26 to 30 Hz
Power Rating (Watts)
6,000 W
Number of Bands
2
Material
Stainless Steel
Application
CB Communication
For Use With
CB Radio
Power Rating
6,000 W
Frequency Range
26 to 30 MHz
Color
Black
Mounting Style
Bracket

Description

Antenna, Antenna Length 49 in, Black, 26 to 30 MHz, Power Rating 6,000 W, Mounting Style Bracket, Overall Length 49 in, Antenna Diameter 3/8 in, Bandwidth 440 MHz, Base Diameter 3/8 in

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.