Zoro Homepage

10ft X 12ft Tile Kennel Flooring

  • Mfr # 10X12-TILEFLR

  • Zoro # G514910878


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Length
144 in
Width
120 in
Height
144 in
Material
Polypropylene
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X12-TILEFLR
Zoro #
G514910878
UPC #
794677139513
Country of Origin
China

Dimensions

Length
144 in
Width
120 in
Height
144 in

Details

Material
Polypropylene
Color
Beige
Includes
(120) 1x1 foot sections of tile
For Use With
Pets, Dogs/cats
Shape
Square
Finish
Polypropylene

Description

Kennel tiles are a great solution for providing a sanitary, yet comfortable surface for dogs in cages, runs, and more. Molded from high density plastic resins, its unique construction allows for easy cleaning while maintaining a flat, non skid surface for comfort. Kennel tiles are a great choice for keeping your dog off less desirable flooring such as dirt or concrete, which can contribute to disease or bone problems. Each tile is a 1ft x 1ft section. Kennel Tile Flooring System from K9 Kennelsft provides a clean and proper solution for all types of dogs or other animals in a kennel or dog cage


  • • Each tile section is a 1' X 1' Tile
  • • Made of durable high quality Polypropylene
  • • Kennel Flooring Easily snaps together
  • • Beige in color with diamond non slip pattern
  • • Nearly seamless gap between tiles
  • • No tools, no glues, no toxic mess
  • • Easily expandable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.