Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14.5 inch Tall Fire Hydrant with 4 Stakes, Puppy Pee Post Training

  • Mfr # CHOIES-FH

  • Zoro # G714910913


product price: $33.09
/ea

Key Features

Material
Resin
Color
Red/ Silver
Length
14.5 in
Width
4.7 in
Container Depth
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHOIES-FH
Zoro #
G714910913
UPC #
644134700407
Country of Origin
China

Dimensions

Length
14.5 in
Width
4.7 in
Container Depth
4.7 in
Depth
4.7 in

Details

Material
Resin
Color
Red/ Silver
Features
Material:Resin, Size:Small and Large, Function:decoration and Puppy Pee Post, Design:durable UV resistant paint and strong resin construction, Application: Indoor or outdoor decoration, *Packaging:1 Pcs x Puppy Pee Post + 4 Stakes, PERFECT PUPPY PEE POST---This fireman's water hydrant makes ideal pee post markers for potty training in your outdoor dog yard (help potty to train puppies, small dogs, medium dogs, large dogs)or as a decorative indoor storage container for doggie supplies, toys and leashes, HIGH-QUALITY RESIN--- Made of weather resistant resin (Environmentally Friendly),our doggy fire hydrant replica is authentically hand-painted with a vintage rustic red color for an aged appearance, DOG FIRE HYDRANT GARDEN DECOR---Th Dog Fire Hydrant Statue is a perfect birthday gift for fire fighters, Also,It is portable ornaments to display as a garden fire hydrant decoration,or as a pet storage container, EASY PLACED--The hydrant statue can be placed in an easy-to-clean place in the garden lawn, so you don't have to worry about your dog ruining your garden by "watering" everywhere, MEASUREMENT: The antique style fire hydrant statue is Small,Measures 14.5 inches tall, 4.7 inches wide; 3.7 pounds, a perfect size as a dog pee post
Finish
Resin
Includes
(1) Fire hydrant (4) stakes pupp pee posting training
Shape
Circle
For Use With
Pets, Dogs

Description

The fake pee backyard statues can be used as a dog fire hydrant pee post or to help in potty training puppies.This firemanfts water hydrant makes ideal pee post markers for potty training in your outdoor dog yard help potty to train puppies, small dogs. With the proper training you can teach your dog to relieve himself exactly where you want. By making your dog choose to pee on the fire hydrant instead of everywhere.


  • • Material:Resin
  • • Size:Small and Large
  • • Function:decoration and Puppy Pee Post
  • • Design:durable UV resistant paint and strong resin construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.