24in X 48in X 96in Outdoor Catio Enclosure

  • Mfr # 24X48X96-OCE

  • Zoro # G514910816


product price:  $979.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Length
48 in
Width
24 in
Height
96 in
Color
Black
Features
Cats can Explore Outside and Fet Natural Excercise Keeps Cats Safe from Outside Predators Keeps Cats from Escaping and Getting Lost Protects Birds and Wildlife from Your Cats Reduce Free Roaming and Feral Cat Communities, Easily Expandable for Future Growth, Easy Set Up Only A Few Tools Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24X48X96-OCE
Zoro #
G514910816
UPC #
744702992354
Country of Origin
United States

Dimensions

Length
48 in
Width
24 in
Height
96 in

Details

Color
Black
Features
Cats can Explore Outside and Fet Natural Excercise Keeps Cats Safe from Outside Predators Keeps Cats from Escaping and Getting Lost Protects Birds and Wildlife from Your Cats Reduce Free Roaming and Feral Cat Communities, Easily Expandable for Future Growth, Easy Set Up Only A Few Tools Required
Finish
Powdercoated
Includes
(1)24"x48"x96" Outdoor catio enslorsure (2) 8"X48" Shelves (5) 8"28" Shelves (1) 2'X4" Canvas Top (1) Raised Flooring
For Use With
Cat
Shape
Square/ Rectangle

Description

Cats love to explore, climb, and play. But those activities arent always appropriate inside the home. Yet letting your pet go outside alone is fraught with danger. The answer to entertaining your cat and providing needed exercise is the Catio!in


  • • Cats Can Explore Outside and Get Natural Exercise
  • • Keeps Cats Safe from Outside Predators
  • • Keeps Cats from Escaping and Getting Lost
  • • Protects Birds and Wildlife from Your Cats
  • • Reduce Free Roaming and Feral Cat Communities
  • • Easily Expandable for Future Growth
  • • Easy Set Up Only A Few Tools Required
  • • Build Your Own or Get Pre-Made Packages
  • • Powder Coated for Long Durable Lifespan
  • • Heavy Duty 3/16" Welded 2" x 2" wire
  • • Optional Canvas Tops Available
  • • Hundreds of Configuration Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.