2ft X 3ft Quick N Clean Potty Station W/Steel Potty Attendant and Pee Guard
- Mfr # 2X3PS-PA-PG
- Zoro # G614910914
product price:
$
629.99
/ea
Free Shipping & Returns
Key Features
Material
Powder Coated Steel
Color
Black/Green
Length
36 in
Width
24 in
Includes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2X3PS-PA-PG
- Zoro #
- G614910914
- UPC #
- 644134700254
- Country of Origin
- United States
Dimensions
- Length
- 36 in
- Width
- 24 in
- Container Depth
- 36 in
- Depth
- 36 in
Details
- Material
- Powder Coated Steel
- Color
- Black/Green
- Includes
- Features
- Finish
- Powder Coated
- Shape
- Square/ Rectangle
- For Use With
- Pets, Dogs
- Application
- Commercial or Residential
Description
The Quick and Clean station is easy to clean and keep sanitary because it has a sloped galvanized steel tray that is connected to a shop vacuum, via a plumbing system. Tile turf flooring sections fit into the tray making a strong floor that big dogs can safely walk on. The floor is then covered with pet rated, plush turf, creating a nice soft grass look and feel. Liquid quickly drains down through the turf into the tray.
- • Indoor Convenience: Our Dog Potty Station is designed to bring outdoor convenience indoors. It's perfect for apartment living, busy schedules, or those times when you can't step outside with your pup
- • Realistic Grass Feel: Your dog will love the natural feel of the grass-like surface, encouraging them to do their business comfortably. It's soft on their paws and easy to clean
- • Easy Cleanup: Cleaning up after your pet has never been easier. The synthetic grass pad is equipped with a drainage system that quickly whisks away liquid waste, leaving a fresh and dry surface. Simply rinse with water and mild soap, and your Dog Potty Station is good to go
- • Odor Control: Our potty station includes a built-in odor-control system, ensuring your home remains fresh and pleasant. The absorbent layer beneath the grass pad locks in odors, leaving no trace behind
- • Durable Construction: Built to last, our Dog Potty Station features sturdy materials that can withstand your dog's daily use. It's designed to resist wear and tear, so you can rely on it for years to come
- • Variety of Sizes: Whether you have a tiny toy breed or a large, active dog, we offer different sizes to suit your pet's needs. Choose the perfect fit for your furry friend
- • Saves Time and Energy: Forget about rushing home or braving bad weather for those last-minute walks. With our Dog Potty Station, you can relax and know your dog has a safe and comfortable place to go right at home
- • Environmentally Friendly: The synthetic grass is eco-friendly and reduces your carbon pawprint by minimizing the need for disposable training pads or waste bags
- • Easy Assembly: Setting up your Dog Potty Station is a breeze, and we provide clear instructions for hassle-free installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.