Zoro Homepage

31in Tall Dog Waste Claw Pooper Scooper

  • Mfr # K9-PPS

  • Zoro # G014910774


product price: $19.19
/ea

Key Features

Material
Various materials
Color
Black And Blue
Length
32 in
Width
6 in
Includes
31in Pooper Scooper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9-PPS
Zoro #
G014910774
UPC #
744702992972
Country of Origin
China

Dimensions

Length
32 in
Width
6 in
Container Depth
6 in
Depth
6 in

Details

Material
Various materials
Color
Black And Blue
Includes
31in Pooper Scooper
Features
Large Jaw Helps With The Biggest Messes, Large 31" Reach For Easy Use, Picks Up Waste From All Surfaces, Works Great With our In Ground Septic Tank
For Use With
Pets, Dogs, Cats

Description

The Premium Pet Waste Pooper Scooper is an essential tool for pet owners seeking an efficient and convenient solution for waste collection. Manufactured with high quality materials, this scooper offers durability and premium performance.


  • • Large Jaw Helps With The Biggest Messes
  • • Large 31" Reach For Easy Use
  • • Picks Up Waste From All Surfaces
  • • Works Great With In Ground Septic Tank
  • • Fits in most commercial pet waste septic systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.