Zoro Homepage

4' X 6' Multiple Pro Full Stall Dog Kennel x4

  • Mfr # MPR4X6FSX4

  • Zoro # G614385491


product price: $3,369.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Length
72 In
Width
51 in
Height
74 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPR4X6FSX4
Zoro #
G614385491
UPC #
794677138875
Country of Origin
Multiple

Dimensions

Length
72 In
Width
51 in
Height
74 in
Inside Dimensions
47 in x 71 in x 72 in

Details

Material
Steel
Color
Silver
Features
Easily Add Additional Stalls, 100% Modular, 5 Minute Set Up, No Tools Required, Works With Raised Flooring, Raised 2' For Easy Cleaning, Climb Resistant Progressive Mesh, Traditional Aesthetic Look, Galvanized For Long Life
Shape
Square/ Rectangle
Number of Enclosures
4
Includes
(4) 4' Panels, (2) 6' Panels, (3) 6' Partition Panel, (4) 4' Door Panels, (20) Connecting Pins
Used For
Pets, Dogs/Cats
Finish
Galvanized

Description

Our Kennel Pro Series are made for the veterinarian, pet resort operator, shelter manager, breeders, dog boarding and K9 Units. K9 Kennel Store has an animal enclosure perfect for your needs. Our K9 Kennel Store team has designed and built this kennels for a safe, attractive animal enclosure that can be put together in minutes with no tools required. The ''Kennel Pro'' comes standard with a Swivel Bowl Bracket built into the door panel at the time of manufacture. It also comes with Snap 'N-Lock Stainless Steel Bowls. Our multiple dog kennel systems are the toughest dog kennel for sale on the market because of our all-welded steel fabrication process. We start with our industry-best 14 gauge steel kennel frame, which measures a hearty 1'' X 1 '' - giving our kennel panels incredibly strength and rigidity. Our kennel fencing also utilizes a progressive 6 gauge welded wire kennel mesh, this unique design makes it virtually impossible for dogs to chew out of their kennel stalls and our 2'' X 2'' to 2'' X 6'' welded wire spacing makes it difficult for even the most ardent escape artist dog to climb out of her kennel. K9 Kennel Company is also one of the few kennel manufacturers to keep dog boarding facilities, dog rescues, dog groomers and veterinarians in mind with our Gravity Lockable kennel door latch. Just gently push our kennel door and watch as it automatically closes, helping stave off the chances of escape from an over-eager, or excited dog.We know that purchasing a professional dog kennel with a large number of kennel stalls can get expensive, we coat our kennel pro panels with a thick and protective hot-dipped galvanized finish -- giving each dog kennel a smooth, shiny and durable finish that will look great for years to come!We here at k9 Kennel Company are incredibly proud of our safe, tough, and durable dog kennels for working dogs and non-working dogs, alike.


  • • 5 Minute Set Up
  • • No Tools Required
  • • Galvanized For Long Life
  • • 100% Modular
  • • Easily Add Additional Stalls
  • • Traditional Aesthetic Look
  • • Raised 2' For Easy Cleaning
  • • Climb Resistant Progressive Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.