48in X 48in X 96in Outdoor Catio Enclosure

  • Mfr # 48X48X96-OCE

  • Zoro # G914910904


product price:  $1,139.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Length
96 in
Width
48 in
Height
48 in
Material
Powder coated steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48X48X96-OCE
Zoro #
G914910904
UPC #
744702992378
Country of Origin
United States

Dimensions

Length
96 in
Width
48 in
Height
48 in

Details

Material
Powder coated steel
Color
Black
Features
Cats Can Explore Outside and Get Natural Exercise, Keeps Cats Safe from Outside Predators, Keeps Cats from Escaping and Getting Lost, Protects Birds and Wildlife from Your Cats, Reduce Free Roaming and Feral Cat Communities, Easily Expandable for Future Growth, Easy Set Up Only A Few Tools Required, Build Your Own or Get Pre-Made Packages, Powder Coated for Long Durable Lifespan, Heavy Duty 3/16" Welded 2" x 2" wire, Optional Canvas Tops Available, Hundreds of Configuration Available
Includes
(1) 48" X 48" X 96" Outdoor Catio Enclosure, (8) 8" X 48" Catio Shelves, (2) 24" X 48" Raised Flooring, (1) 48" X 48" Canvas Top
For Use With
Pets Cats
Shape
Square
Finish
Powdercoated

Description

Cats love to explore, climb, and play. But those activities arent always appropriate inside the home. Yet letting your pet go outside alone is fraught with danger. The answer to entertaining your cat and providing needed exercise is the Catio!inWhat is a Catio?A catio is a customizable play land for your cat or multiple cats. Its like a jungle gym, providing fun and physical activity by climbing, running, jumping and perching up high, to hide, sleep, sunbath or just observe the world in total safety from busy roads, getting lost, or being attacked by other animals. If your cats are bored, being destructive, or gaining weight, think Catio.Even though Catio can be used outdoors, indoor use is also a great option to provide activity for your pets or to keep them out of mischief. And remember Catio creates more territory for cats to play and romp by taking advantage of vertical space. Catio cages come in many sizes and configurations to fit any space and budget.


  • • Cats Can Explore Outside and Get Natural Exercise
  • • Keeps Cats Safe from Outside Predators
  • • Keeps Cats from Escaping and Getting Lost
  • • Protects Birds and Wildlife from Your Cats
  • • Reduce Free Roaming and Feral Cat Communities
  • • Easily Expandable for Future Growth
  • • Easy Set Up Only A Few Tools Required
  • • Build Your Own or Get Pre-Made Packages
  • • Powder Coated for Long Durable Lifespan
  • • Heavy Duty 3/16" Welded 2" x 2" wire
  • • Optional Canvas Tops Available
  • • Hundreds of Configuration Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.