
4ft X 12ft Complete K9 Condo PRO Dog Kennel and Cube Dog Houses
Mfr # CCO4X12PR
Zoro # G714910814
product price: $2,779.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
Key Features
Length
144 in
Width
48 in
Height
48 in
Material
Galvanized
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCO4X12PR
Zoro #
G714910814
UPC #
701233409812
Country of Origin
China
Dimensions
Length
144 in
Width
48 in
Height
48 in
Details
Material
Galvanized
Color
Silver
Features
Shape
Square/ Rectangle
For Use With
Pets, Dogs
Includes
(1) K9 Cube Standard Dog House, (1) Kennel Connector, (2) 4' Panels, (1) 6' Door Panel, (3) 6' Panels, (1) 4' X 12' Metal Corrugated Cover, (6) 2' X 4' Raised Flooring, (8) Securing Pins, (1) Free Pooper Scooper Swivel Bowl System & Two Snap 'N Lock Food Bowls
Finish
Powdercoated
Description
Here you will find one of the best designed dog house / Dog Run combination packages on the market. What makes this basic kennel package so great, is it saves precious real estate inside the dog run by moving the dog house to the outside of the kennel providing your pet with more space to exercise and play. It also prevents dogs from getting onto of the dog house and jumping out of the kennel.
- • Swivel Bowls: Effortless feeding access
- • 6' Tall: Ample space for large breeds
- • Progressive Wire Grid: 2x2 bottom, 2x4 middle, 2x6 top for enhanced security
- • Corrugated Metal or Canvas Roof Top
- • Digging Prevention Bars or Flooring
- • Galvanized Finish: Durable & weather-resistant
- • K9 Compatible: Seamless integration with flooring, roofing, & accessories
- • 30" Wide Door: Easy entry & exit
- • Modular Design: Expandable & customizable layouts
- • Quick Assembly: Minutes to set up, no tools needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.