
4ft X 16ft Complete K9 Condo PRO Dog Kennel and Cube Dog House
Mfr # CCO4X16PR
Zoro # G314910795
product price: $3,129.99
/ea
Item requires special delivery charges. A $645.00 per item surcharge will be applied.
Key Features
Length
192 in
Width
48 in
Height
48 in
Material
Galvanized
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCO4X16PR
Zoro #
G314910795
UPC #
701233409836
Country of Origin
China
Dimensions
Length
192 in
Width
48 in
Height
48 in
Details
Material
Galvanized
Color
Silver
Features
Shape
Square/ Rectangle
Finish
Powdercoated
For Use With
Pets, Dogs
Includes
(1) K9 Cube Standard Dog House, (1) Kennel Connector, (2) 4' Panels, (1) 8' Door Panel, (3) 8' Panels, (1) 4' X 16' Metal Corrugated Cover, (8) 2' X 4' Raised Flooring, (8) Securing Pins, , INCLUDES SWIVEL BOWL SYSTEM &, TWO SNAP 'N LOCK FOOD BOWLS
Description
We strive to give our customers the best dog house and dog run combination packages for a great price. You can select your favorite dog house we offer along with and dog run style and size that best suits your budget or needs.
- • Swivel Bowls: Effortless feeding access
- • 6' Tall: Ample space for large breeds
- • Progressive Wire Grid: 2x2 bottom, 2x4 middle, 2x6 top for enhanced security
- • Corrugated Metal or Canvas Roof Top
- • Digging Prevention Bars or Flooring
- • Galvanized Finish: Durable & weather-resistant
- • K9 Compatible: Seamless integration with flooring, roofing, & accessories
- • 30" Wide Door: Easy entry & exit
- • Modular Design: Expandable & customizable layouts
- • Quick Assembly: Minutes to set up, no tools needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.