Zoro Homepage

4ft X 24ft Raised Kennel Flooring

  • Mfr # 4X24RAISEFLR

  • Zoro # G814910813


product price: $639.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Length
288 in
Width
48 in
Height
288 in
Material
High Density Plastic
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X24RAISEFLR
Zoro #
G814910813
UPC #
700594746604
Country of Origin
China

Dimensions

Length
288 in
Width
48 in
Height
288 in

Details

Material
High Density Plastic
Color
Tan
Features
Each Section is 2’ X 4’ foot section, Easily expandable, Keeps dog high and dry., Provides warmth., Comfortable non-skid surface., Will not absorb odors., Allows free air circulation.
Includes
(12) 24" X 48" Raised Flooring Tiles, Connection Clips
Shape
Square/ Rectangle
For Use With
Pets, Dogs, Cats
Finish
High Density Plastic

Description

K9 Raised Kennel Flooring is the ideal answer for giving your dog a clean, yet pleasant surface for your pet to walk and lay down on. Concrete can be hard and cold, dirt, turns into mud. K9 Raised Kennel Flooring is perfect for any enclosure, whether it is for dogs or cats. The thick high density plastic is super strong and is raised up off the ground allowing for water and urine to flow through the slats without pooling up. keeping your pet clean and dry. This Each piece is a 2ft x 4ft segment.


  • • Each Section is 2 X 4 foot section
  • • Keeps dog high and dry
  • • Provides warmth
  • • Comfortable non-skid surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.