Zoro Homepage

4ft X 4ft Basic Standard Dog Kennel Powder Coated

  • Mfr # BWW4X4FK

  • Zoro # G214910758


product price: $689.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Length
48 in
Width
48 in
Height
48 in
Material
Powder coated steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWW4X4FK
Zoro #
G214910758
UPC #
714676370496
Country of Origin
China

Dimensions

Length
48 in
Width
48 in
Height
48 in

Details

Material
Powder coated steel
Color
Black
Features
Finish
Powedercoated
For Use With
Pets, Dogs
Shape
Square/ Recatngle
Includes
(3) 4' Panels, (1) 4' Door Panel, (8) Securing Pins

Description

The Welded Wire Dog Run kennel .


  • • Modular Design: Our kennels are designed with modularity in mind, providing flexibility for various configurations. The included panels can be used to create a single dog kennel or seamlessly attached to an existing wall, transforming a three-sided dog kennel into a four-sided dog run
  • • Powder coated Toughness: Our kennels feature a powder coated tuff finish, ensuring resistance against wear and tear. This tough coating adds an extra layer of protection, making K9 Kennels the epitome of strength and reliability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.