4ft X 4ft Kennel Castle Large Outdoor Dog House

  • Mfr # KENCASDH

  • Zoro # G514910915


product price:  $1,499.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Length
48 in
Width
48 in
Height
36 in
Material
Double-Walled Polyethylene Plastic
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KENCASDH
Zoro #
G514910915
UPC #
609722457576
Country of Origin
China

Dimensions

Length
48 in
Width
48 in
Height
36 in

Details

Material
Double-Walled Polyethylene Plastic
Color
Brown
For Use With
Pets, Dogs
Includes
Dog house
Shape
Square

Description

Welcome to the K9 Kennel Store web site where you will find some of the best designed and most unique dog houses available. The Kennel Castle is truly a unique dog house that has many benefits and features not found anywhere else.The Kennel Castle is Huge, itfts 4 feet wide, 4 feet deep and 3 feet tall, making it a comfortable shelter for larger dogs or multiple dogs in one house. Plus itfts insulated to keep dogs warm in the winter and cool in the summer. Kennel Castle accommodates even the largest breeds, such as Mastiffs, Great Danes, Saint Bernards, German Shepherds and more. Plus, you can house 2 or more dogs in one Kennel Castle.


  • • Elevated off the ground prevents seeping
  • • Large personal access door
  • • Sheltered run under the dog house
  • • Magnetic Closing Vinyl Flap door
  • • Powder coated steel frame
  • • 4' Long Ramp
  • • Knock out hole for an electrical cord Maintenance free
  • • 2" thick insulation throughout
  • • Big enough for large dog breeds
  • • Maximizes kennel space with multiple levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.