
4ft X 4ft Modern Barn Large Outdoor Dog House
Mfr # K9KB
Zoro # G714910807
product price: $1,599.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
Key Features
Length
48 in
Width
48 in
Height
36 in
Material
High-Density Polyethylene Plastic
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K9KB
Zoro #
G714910807
UPC #
714676370786
Country of Origin
China
Dimensions
Length
48 in
Width
48 in
Height
36 in
Details
Material
High-Density Polyethylene Plastic
Color
Brown
Features
Elevated off the ground prevents seeping, Large personal access door, Sheltered run under the dog house, Magnetic Closing Vinyl Flap door, Powder coated steel frame, 4' Long Ramp, 2" thick insulation throughout
Includes
Dog house
For Use With
Pets, Dogs
Shape
Square
Description
The Kennel Barn is Huge, itfts 4 feet wide, 4 feet deep and 3 feet tall, making it a comfortable shelter for larger dogs or multiple dogs in one house. Plus itfts insulated to keep dogs warm in the winter and cool in the summer. Kennel Barnaccommodates even the largest breeds, such as Mastiffs, Great Danes, Saint Bernards, German Shepherds and more. Plus, you can house 2 or more dogs in one Kennel Barn.
- • Elevated off the ground prevents seeping
- • Offset door to avoid direct drafts/Castle Only
- • Large personal access door
- • Sheltered run under the dog house
- • Magnetic Closing Vinyl Flap door
- • Powder coated steel frame
- • 4' Long Ramp
- • Knock out hole for an electrical cord Maintenance free
- • 2" thick insulation throughout
- • Dimensions: 48"W x 48"D x 36"H
- • Big enough for large dog breeds
- • Accommodates 2-3 dogs
- • Maximizes kennel space with multiple levels
- • Provides a "playground" environment
- • Sloped floor with drain hole for easy cleaning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.