Zoro Homepage

4ft X 4ft Quick N Clean Dog Crate

  • Mfr # QC4X4DC

  • Zoro # G014910781


product price: $1,039.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length
48 in
Width
48 in
Height
48 in
Material
Powder coated steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC4X4DC
Zoro #
G014910781
UPC #
744702992286
Country of Origin
China

Dimensions

Length
48 in
Width
48 in
Height
48 in

Details

Material
Powder coated steel
Color
Black
Features
Wet Vacuum, Raised Tile Flooring, Lockable Wheel casters, Shop Vacuum Quick Connect, Galvanized Drain Pan, Galvanized / Powder Coated
Includes
(1) Quick N Clean Dog Crate
Shape
Square/ Rectangle
For Use With
Pets, Dogs

Description

K9 Kennels, Quick N Clean Dog Crates are unique and easy to clean, simply turn on the vacuum and spray the tray out with a hose or cordless power washer. The water quickly funnels into the drain and is evacuated by the wet vacuum. Each dog crate comes with lockable casters so they can be easily be moved around the garage or house. These systems are designed for use in a garage, house or outdoors and come in four sizes 2x4ft, 4ftx4ft, 4ftx6, and 4ftx8ft which are often used for big dogs or multiple dogs. The Quick and Clean system is also available in traditional kennels, garage kennels, walk in pods, cage banks and potty stations. Floor trays and wire panels are galvanized to help prevent rust. Assembly is required. Dog Crate, easy to clean, garage kennel, pet enclosure, dog pen., Optional Raised Tile flooring, Tile Turf, Dog Cots, wet vacuum and Cordless power washer can be added at the time of check out.


  • • Dimensions 48"W X 48D" X 51"H
  • • Wet Vacuum
  • • Raised Tile Flooring
  • • Lockable Wheel casters
  • • Shop Vacuum Quick Connect
  • • Galvanized Drain Pan
  • • Galvanized / Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.