Zoro Homepage

4ft X 6ft Multiple Standard Full Stall Dog Kennels x3

  • Mfr # MWW4X6FSX3

  • Zoro # G214910772


product price: $1,869.99
/ea
Item requires special delivery charges. A $505.00 per item surcharge will be applied.

Key Features

Length
72 in
Width
144 in
Height
48 in
Material
Powder coated steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWW4X6FSX3
Zoro #
G214910772
UPC #
701233410238
Country of Origin
China

Dimensions

Length
72 in
Width
144 in
Height
48 in

Details

Material
Powder coated steel
Color
Black
Features
Easily Add Additional Stalls, Resistant To Bites from Aggressive Dogs, 2" x 4" Square Spacing, 1" x 1" 14 Gauge Steel Tube Frame, 3/16" Thick Heavy-Duty Wire, 100% Modular Change Shape & Size with Ease, 5-Minute Set-Up No Tools Required, Powder Coated Steel, Pets Can't Push or Chew, Compatible With Current Accessories & Parts, Welded Wire Goes Up to Seven Feet Tall
Shape
Square/ Rectangle
Includes
(3) 4' Panels, (2) 6' Panels, (2) 6' Partition Panel, (3) 4' Door Panels, (16) Connecting Pins
For Use With
Pets, Dogs

Description

Our multiple dog kennel systems are the toughest dog kennel for sale on the market because of our all welded steel fabrication process. We start with our industry best 14 gauge steel kennel frame, which measures a hearty 1in X 1 in giving our kennel panels incredibly strength and rigidity. Our kennel fencing also utilizes a progressive 6 gauge welded wire kennel mesh, this unique design makes it virtually impossible for dogs to chew out of their kennel stalls and our 2in X 2in to 2in X 6in welded wire spacing makes it difficult for even the most ardent escape artist dog to climb out of her kennel. K9 Kennel Company is also one of the few kennel manufacturers to keep dog boarding facilities, dog rescues, dog groomers and veterinarians in mind with our Gravity Lockable kennel door latch. Just gently push our kennel door and watch as it automatically closes, helping stave off the chances of escape from an over eager, or excited dog.


  • • 6' Tall Panels
  • • Welded Wire is 5’ Tall
  • • Wide 30" Doors
  • • 3/16" Thick Welded Wire
  • • 2" x 4" Wire Spacing
  • • Powder Coated Black Finish
  • • 1" Raised Base
  • • Rounded Corners at the top for Canvas Top
  • • Compatible with K9 Kennel Flooring & Roofing
  • • Modular Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.