
4ft X 8ft Complete K9 Condo PRO Dog Kennel and Cube Dog House
Mfr # CCO4X8PR
Zoro # G814910790
product price: $2,279.99
/eaKey Features
Length
96 in
Width
48 in
Height
48 in
Material
Galvanized
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCO4X8PR
Zoro #
G814910790
UPC #
701233409829
Country of Origin
China
Dimensions
Length
96 in
Width
48 in
Height
48 in
Details
Material
Galvanized
Color
Silver
Features
Shape
Square, Rectangle
Finish
Powdercoated
For Use With
Pets, Dogs
Includes
1) K9 Cube Standard Dog House, (1) Kennel Connector, (1) 4' Panel, (1) 4' Door Panel, (2) 8' Panels, (1) 4' X 8' Metal Corrugated Cover, (4) 2' X 4' Raised Flooring, (8) Securing Pins, (1) Free Pooper Scooper, , INCLUDES SWIVEL BOWL SYSTEM &, TWO SNAP 'N LOCK FOOD BOWLS
Description
We strive to give our customers the best dog house and dog run combination packages for a great price. You can select your favorite dog house we offer along with and dog run style and size that best suits your budget or needs
- • Swivel Bowls: Effortless feeding access
- • 6' Tall: Ample space for large breeds
- • Progressive Wire Grid: 2x2 bottom, 2x4 middle, 2x6 top for enhanced security
- • Corrugated Metal or Canvas Roof Top
- • Digging Prevention Bars or Flooring
- • Galvanized Finish: Durable & weather-resistant
- • K9 Compatible: Seamless integration with flooring, roofing, & accessories
- • 30" Wide Door: Easy entry & exit
- • Modular Design: Expandable & customizable layouts
- • Quick Assembly: Minutes to set up, no tools needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.