4ft X 8ft Multiple K9 Condo PRO Dog Kennels X2 and Cube Dog Houses

  • Mfr # MPR4X8COX2

  • Zoro # G814910851


product price:  $2,999.99
/ea
Additional $665.00 delivery surcharge applies per item.
See details

Key Features

Length
96 in
Width
96 in
Height
48 in
Material
Galvanized Steel, Aluminum, Vinyl
Color
Silver, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPR4X8COX2
Zoro #
G814910851
UPC #
701233409898
Country of Origin
China

Dimensions

Length
96 in
Width
96 in
Height
48 in

Details

Material
Galvanized Steel, Aluminum, Vinyl
Color
Silver, White
Features
INCLUDES SWIVEL BOWL SYSTEM &, TWO SNAP 'N LOCK FOOD BOWLS, We strive to give our customers the best dog house and dog run combination packages for a great price. You can select your favorite dog house we offer along with and dog run style and size that best suits your budget or needs., Here you will find one of the best designed dog house / Dog Run combination packages on the market. What makes this basic kennel package so great, is it saves precious real-estate inside the dog run by moving the dog house to the outside of the kennel providing your pet with more space to exercise and play. It also prevents dogs from getting onto of the dog house and jumping out of the kennel., The K9 Cube Dog House, The Cube dog house is designed to work nicely with all K9 kenneling systems., The Cube dog house a has a nice sleek design with an exterior aluminum skin for protection from the elements and a wood interior to give it that homey cozy feel., Every dog house has ¾" foam insulation to keep your pet comfortable in those cold winter months. The door is located to one side of the dog house so your dog can sleep comfortably on the other side to avoid direct drafts. Each dog house has a vent for air circulation in those hot summer months. It has a flat top for the dog to lounge on. Or it can be located on the outside of the kennel to save room inside the run. The hinge lid also provides easy access to the inside of the dog house.
Shape
Square/ Rectangle
Includes
1) K9 Cube Standard Dog House, (1) Kennel Connector, (2) 4' Panels, (1) 6' Door Panel, (3) 6' Panels, (1) 4' X 12' Metal Corrugated Cover, (6) 2' X 4' Raised Flooring, (8) Securing Pins, (1) Free Pooper Scooper
For Use With
Pets, Dogs

Description

Here you will find one of the best designed dog house/dog run combination packages on the market. What makes this basic kennel package so great, is it saves precious real estate inside the dog run by moving the dog house to the outside of the kennel providing your pet with more space to exercise and play. It also prevents dogs from getting onto of the dog house and jumping out of the kennel. The Cube dog house a has a nice sleek design with an exterior aluminum skin for protection from the elements and a wood interior to give it that homey cozy feel., Every dog house has in foam insulation to keep your pet comfortable in those cold winter months. The door is located to one side of the dog house so your dog can sleep comfortably on the other side to avoid direct drafts. Each dog house has a vent for air circulation in those hot summer months. It has a flat top for the dog to lounge on. Or it can be located on the outside of the kennel to save room inside the run. The hinge lid also provides easy access to the inside of the dog house.


  • • Easily Add Additional Stalls
  • • 100% Modular
  • • No Tools Required
  • • Works With Raised Flooring
  • • Climb Resistant Progressive Mesh
  • • Traditional Aesthetic Look
  • • Galvanized For Long Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.