Zoro Homepage

4ft X 8ft Multiple PRO Full Stall Dog Kennels x5

  • Mfr # MPR4X8FSX5

  • Zoro # G614910907


product price: $3,919.99
/ea
Item requires special delivery charges. A $570.00 per item surcharge will be applied.

Key Features

Length
96 in
Width
240 in
Height
48 in
Color
Silver
Features
Easily Add Additional Stalls, 100% Modular, 5 Minute Set Up, No Tools Required, Works With Raised Flooring, Raised 2' For Easy Cleaning, Climb Resistant Progressive Mesh, Traditional Aesthetic Look, Galvanized For Long Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPR4X8FSX5
Zoro #
G614910907
UPC #
701233410177
Country of Origin
China

Dimensions

Length
96 in
Width
240 in
Height
48 in

Details

Color
Silver
Features
Easily Add Additional Stalls, 100% Modular, 5 Minute Set Up, No Tools Required, Works With Raised Flooring, Raised 2' For Easy Cleaning, Climb Resistant Progressive Mesh, Traditional Aesthetic Look, Galvanized For Long Life
Includes
(5) 4' Panels, (2) 8' Panels, (4) 8' Partition Panel, (5) 4' Door Panels, (24) Connecting Pins
For Use With
Pets, Dogs
Shape
Square/ Rectangle
Finish
Galvanized

Description

Our multiple dog kennel systems are the toughest dog kennel for sale on the market because of our all welded steel fabrication process. We start with our industry best 14 gauge steel kennel frame, which measures a hearty 1in X 1 in giving our kennel panels incredibly strength and rigidity. Our kennel fencing also utilizes a progressive 6 gauge welded wire kennel mesh, this unique design makes it virtually impossible for dogs to chew out of their kennel stalls and our 2in X 2in to 2in X 6in welded wire spacing makes it difficult for even the most ardent escape artist dog to climb out of her kennel. K9 Kennel Company is also one of the few kennel manufacturers to keep dog boarding facilities, dog rescues, dog groomers and veterinarians in mind with our Gravity Lockable kennel door latch. Just gently push our kennel door and watch as it automatically closes, helping stave off the chances of escape from an over eager, or excited dog.


  • • Easily Add Additional Stalls
  • • 100% Modular
  • • No Tools Required
  • • Works With Raised Flooring
  • • Climb Resistant Progressive Mesh
  • • Traditional Aesthetic Look
  • • Galvanized For Long Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.