Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4ft X 8ft Value Kennel and Cube Dog House Combo Basic

  • Mfr # BVL4X8CUBCM

  • Zoro # G414910862


product price: $1,309.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Length
96 in
Width
48 in
Height
96 in
Material
Powder coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVL4X8CUBCM
Zoro #
G414910862
UPC #
701233409881
Country of Origin
China

Dimensions

Length
96 in
Width
48 in
Height
96 in

Details

Material
Powder coated
Color
Black
Includes
(4) 6' Panels with cover 1( XL insulated cabin dog house Assembly & Attachemet Hardware
Shape
Square/Rectangle
For Use With
Pet, Dogs
Finish
Powder coated

Description

Our inexpensive dog house and kennel, run with cover combination is a great way to save money and space. Dog houses can take up a lot of valuable room inside your dog run, however, our K9 Combo is designed to maximize the your kenneling space. We do this by placing the dog house outside of the kennel giving you more additional valuable space in your backyard. This provides extra square footage inside the run for less money. Making this kennel, one of the most economical, cheaper dog kennels on the market. This high value, low cost kennel has been designed for any budget. The best thing about this kennel is that it ships right to your door. Its easy to assemble with no tools required. This area provides extra room for your dog to roam and relax at a lower price than other competitors.


  • • Plastic / Wood Composite
  • • Door Size 11.75" W x 13" H
  • • Extremely Durable
  • • Will Last For Years
  • • 10-Year Warranty
  • • Easy To Assemble
  • • Can be Easily Painted
  • • Floor is Elevated Off Ground
  • • 4 ft. W x 8 ft. L x 6 ft. H, 32 sq. ft.
  • • 1 in. raised legs make it easy for sanitary cleaning
  • • Durable, lockable gate latch cannot be opened by your pet
  • • Classic powder-coated finish, no sharp edges
  • • Provided plastic leg caps act as protective feet for indoor use and block out water penetration for outdoor use
  • • Perfect for dogs, cats, chickens or other small animals
  • • Well-suited for yards, patios and decks
  • • Indoor or outdoor use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.