Zoro Homepage

4ft X 8ft Value Kennel and XL Cabin Dog House Combo Basic

  • Mfr # BVL4X8CABCM

  • Zoro # G514910748


product price: $719.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

Length
96 in
Width
48 in
Height
96 in
Material
Powdercoated Steel, polyethylene tarp, Polymers and reclaimed oplar wood fibers
Color
Black, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVL4X8CABCM
Zoro #
G514910748
UPC #
794677139544
Country of Origin
China

Dimensions

Length
96 in
Width
48 in
Height
96 in

Details

Material
Powdercoated Steel, polyethylene tarp, Polymers and reclaimed oplar wood fibers
Color
Black, White
Features
4 ft. W x 8 ft. L x 6 ft. H, 32 sq. ft., 1 in. raised legs make it easy for sanitary cleaning, Durable, lockable gate latch cannot be opened by your pet, Classic powder-coated finish, no sharp edges, Provided plastic leg caps act as protective feet, Perfect for dogs, cats, chickens or other small animals, Well-suited for yards, patios and decks, Indoor or outdoor use
Shape
Square/ Rectangle
For Use With
Pets, Dogs
Includes
(1) 4’ X 8’ X 6’Tall Kennel with Cover, (1) XL Cabin Dog House, Assembly & Attachment Hardware, House mesurments (30"L x 38"W x 24"T), *Tarp Top Color Varies Black or SilverXL Cabin Dog House Features:, , Exterior (in) Interior (in) Door (in), , Size L W H L W H W H, XL 44.5 32.0 31.5 41.0 25.5 27.0 16.0 19.5, , Plastic / Wood Composite, Door Size 16"W x 19.5"H, Extremely Durable, Will Last For Years, 10-Year Warranty, Easy To Assemble, Can be Easily Painted, Floor is Elevated Off Ground
Finish
Powdercoated Steel, polyethylene tarp, Polymers and reclaimed oplar wood fibers

Description

Our affordable house and kennel, run with cover is a great way to save money and space. Dog houses can take up a lot of room inside your dog run. Our K9 Combo is designed to maximize your space. We do this by placing the dog house outside of the kennel giving you more space in your backyard. This provides more inside the run for less money. Making this kennel, one of the most economical dog kennels on the market. This high value, low cost kennel has been designed for any budget. The best thing about this kennel is that it ships right to your door. Its easy to assemble with no tools required. This area provides extra room for your dog to roam and relax at a lower price than other competitors. The Dog house has an elevated floor keeping your pet up off the ground, this also prevents water or snow from seeping in. Made from ecoFLEX, a proprietary composite of recycled polymers and reclaimed poplar wood fibers. ecoFLEX based products outlast similar products by 2 to 1 or even 3 to 1. ecoFLEX products dont warp or splinter and can be painted or stained. Now, they are covered by a 10 year warranty against both defect and deterioration. Easy 15 minute no tool assembly. AllProof, resisting or barring anything mother nature can throw at it. Flat roof, side door lodge style is perfect for pets that prefer to rest away from the door and/or like to sit on top of their house.


  • • Plastic / Wood Composite
  • • Door Size 16"W x 19.5"H
  • • Extremely Durable
  • • Will Last For Years
  • • 10-Year Warranty
  • • Easy To Assemble
  • • Can be Easily Painted
  • • Floor is Elevated Off Ground
  • • 4 ft. W x 8 ft. L x 6 ft. H, 32 sq. ft.
  • • 1 in. raised legs make it easy for sanitary cleaning
  • • Durable, lockable gate latch cannot be opened by your pet
  • • Classic powder-coated finish, no sharp edges
  • • Provided plastic leg caps act as protective feet
  • • Perfect for dogs, cats, chickens or other small animals
  • • Well-suited for yards, patios and decks
  • • Indoor or outdoor use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.